Kohler K2325-4-7 "Kathryn" Self Rimming Bathroom Sink

Item: K2325-4-7
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $470.77 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 24"
Width 19"
Height 7-7/8"
Overall Size 24'' x 19'' x 7-7/8''
Bowl Length 17"
Bowl Width 10-1/2"
Bowl Depth 4-1/8"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow No
Construction Vitreous China
Installation Hardware Included No
Shown With Memoirs Stately Faucet Model # (K-454-4S)
ADA Compliant No
Number of Bowls 1