Kohler K2323-8-0 "Kathryn" Pedestal Basin

Item: K2323-8-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $505.63 (Pricing is for White)



Details and Dimensions

Height 7-7/8"
Width 27"
Length 20"
Construction Vitreous China
Features • Basin Only
Number of Faucet Holes 3 Hole
Bowl Depth 4-1/8"
Bowl Length 11-1/2"
Bowl Width 17"
Shown With Finial Faucet
Sink Installation Type Pedestal
Drain Hole Size 1-3/4"
Drain Included No
Drain Location Center
Faucet Centers 8'' Centers
Faucet Hole Configuration 8'' Widespread
Faucet Hole Diameter 1-3/8"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Front