X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2323-8-7 "Kathryn" Pedestal Basin

Item: K2323-8-7
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 7-7/8"
Width 27"
Length 20"
Construction Vitreous China
Features Basin Only
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Bowl Depth 4-1/8"
Bowl Length 11-1/2"
Bowl Width 17"
Shown With Finial Faucet
Sink Installation Type Pedestal
Drain Hole Size 1-3/4"
Drain Included No
Drain Location Center
Faucet Centers 8'' Centers
Faucet Hole Diameter 1-3/8"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Front