Kohler K2319-96 "Bancroft" Undermount Bathroom Sink
| Item: | K2319-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $142.27 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Length | 19-1/4" |
| Width | 16-1/8" |
| Height | 8-1/2" |
| Overall Size | 19-1/4'' x 16-1/8'' x 8-1/2'' |
| Bowl Length | 17-1/4" |
| Bowl Width | 14-1/16" |
| Bowl Depth | 5" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| Shown With | Bancroft Faucet Model # (K-105774) |
| ADA Compliant | Yes |
| Includes | 52047 Clamp Assembly |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


