Kohler K2314-1-7 "Purist Wading Pool" Console Bathroom Sink
| Item: | K2314-1-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $936.01 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Console |
| Faucet Hole Configuration | Single-Hole |
| Length | 24" |
| Width | 23-1/2" |
| Height | 4-1/16" |
| Overall Size | 24'' x 23-1/2'' x 4-1/16'' |
| Bowl Length | 22" |
| Bowl Width | 17-1/2" |
| Bowl Depth | 1-3/4" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Fireclay |
| Installation Hardware Included | No |
| Shown With | Purist Faucet Model # (K-14408-4) |
| ADA Compliant | Yes |
| Features | • "Countertop or Wall-Mount Installation, Wading Pool Lavatory" |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


