Kohler K2297-G-7 "Kathryn" Undermount Bathroom Sink
| Item: | K2297-G-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $550.17 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Length | 23-7/8" |
| Width | 15-5/8" |
| Height | 6-1/4" |
| Overall Size | 23-7/8'' x 15-5/8'' x 6-1/4'' |
| Bowl Length | 21" |
| Bowl Width | 13" |
| Bowl Depth | 3" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Weight | 44 lbs |
| ADA Compliant | Yes |
| Features | • Glazed Underside |
| Includes | 52047 Clamp Assembly |
| Number of Bowls | 1 |
| Product Specifications |
| Installation Guide |
| Warranty |


