Kohler K2296-8-96 Pedestal Basin
| Item: | K2296-8-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $121.58 (Pricing is for Biscuit)
Details and Dimensions
| Construction | Vitreous China |
| Sink Installation Type | Pedestal |
| Drain Hole Size | 1-3/4" |
| Drain Included | No |
| Drain Location | Right |
| Fits These Models | K2019 |
| Warranty |


