X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2296-4-0 "Wellworth" Pedestal Basin

Item: K2296-4-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $131.00

Price: $101.79 (Pricing is for White)



Details and Dimensions

Width 22-1/4"
Length 18"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 4'' Centerset
Additional Information 4'' Centerset Basin
Fits These Models K2019