Kohler K2296-4-7 "Wellworth" Pedestal Basin
| Item: | K2296-4-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.46 (Pricing is for Black)
Details and Dimensions
| Width | 22-1/4" |
| Length | 18" |
| Construction | Vitreous China |
| Number of Faucet Holes | 3 Hole |
| Additional Information | 4'' Centerset Basin |
| Fits These Models | K2019 |
| Warranty |


