X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2296-4-47 "Wellworth" Pedestal Basin

Item: K2296-4-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 22-1/4"
Length 18"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 4'' Centerset
Additional Information 4'' Centerset Basin
Fits These Models K2019