Kohler K2296-1-0 "Wellworth" Pedestal Basin

Item: K2296-1-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $92.81 (Pricing is for White)



Details and Dimensions

Height 9"
Width 22-1/4"
Length 18-1/4"
Construction Vitreous China
Features • Basin Only
Bowl Depth 5"
Bowl Length 12"
Bowl Width 20"
Shown With Coralais Faucet
Sink Installation Type Pedestal
Drain Hole Size 1-3/4"
Drain Included No
Drain Location Center
Faucet Hole Configuration Single-Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Back