X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2296-1-47 "Wellworth" Pedestal Basin

Item: K2296-1-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 9"
Width 22-1/4"
Length 18-1/4"
Construction Vitreous China
Features Basin Only
Faucet Hole Configuration Single-Hole
Bowl Depth 5"
Bowl Length 12"
Bowl Width 20"
Shown With Coralais Faucet
Sink Installation Type Pedestal
Drain Hole Size 1-3/4"
Drain Included No
Drain Location Center
Faucet Hole Diameter 1-3/8"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Back