Kohler K2295-4-0 "Devonshire" Pedestal Basin
| Item: | K2295-4-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $326.46 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Drain Hole Size | 1-3/4" |
| Drain Included | No |
| Drain Location | Center |
| Faucet Hole Configuration | 4'' Centerset |
| Warranty |


