X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2295-1-0 "Devonshire" Pedestal Basin

Item: K2295-1-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $451.85

Price: $351.09 (Pricing is for White)



Details and Dimensions

Height 9"
Width 19-7/8"
Length 27-1/2"
Construction Vitreous China
Faucet Hole Configuration Single Hole
Additional Information Single Hole Application
Fits These Models K2288