Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2294-1-0 "Devonshire" Pedestal Bathroom Sink

Item: K2294-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single-hole
Length 27-1/2"
Width 19-7/8"
Height 33-1/2"
Overall Size 33-1/2'' x 27-1/2'' x 19-7/8''
Bowl Length 17"
Bowl Width 12"
Bowl Depth 4-7/8"
Sink Shape Oval
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Pedestal Base Included Yes
Number of Bowls 1