Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2293-8-0 "Wellworth" Pedestal Bathroom Sink

Item: K2293-8-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 22-1/4"
Width 18-1/4"
Depth 34-7/8"
Height 34-1/2"
Overall Size 22-1/4 x 18-1/4 x 34-7/8
Bowl Length 20"
Bowl Width 12"
Bowl Depth 5-1/2"
Sink Shape Unique
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Pedestal Base Included Yes
Number of Bowls 1