Kohler K2293-4-7 "Wellworth" Pedestal Bathroom Sink
| Item: | K2293-4-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $285.58 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 22-1/4" |
| Width | 18" |
| Height | 34-1/2" |
| Overall Size | 22-1/4'' x 18'' x 34-1/2'' |
| Bowl Length | 20" |
| Bowl Width | 12" |
| Bowl Depth | 5-1/2" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Pedestal Base Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


