Kohler K22931-47 "Wellworth" Pedestal Bathroom Sink

Item: K22931-47
Finish: Almond
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $248.30 (Pricing is for Almond)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single-hole
Length 22-1/4"
Width 18"
Height 34-1/2"
Overall Size 22-1/4'' x 18'' x 34-1/2''
Bowl Length 20"
Bowl Width 12"
Bowl Depth 5-1/2"
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Pedestal Base Included Yes