Kohler K2287-8-0 "Devonshire" Pedestal Basin
| Item: | K2287-8-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.01 (Pricing is for White)
Details and Dimensions
| Height | 19-3/4" |
| Length | 24-1/8" |
| Construction | Vitreous China |
| Features | • Drilled for 8'' Widespread Configuration, Faucet Sold Separately |
| Number of Faucet Holes | 3 Hole |
| Sink Installation Type | Self Rimming |
| Drain Hole Size | 1-3/4" |
| Drain Included | No |
| Drain Location | Center |
| Faucet Hole Configuration | 8'' Widespread |
| Warranty |


