X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2287-8-96 "Devonshire" Pedestal Basin

Item: K2287-8-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $244.40

Price: $196.01 (Pricing is for Biscuit)



Details and Dimensions

Height 19-3/4"
Length 24-1/8"
Construction Vitreous China
Features Drilled for 8'' Widespread Configuration, Faucet Sold Separately
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Sink Installation Type Self Rimming
Drain Hole Size 1-3/4"
Drain Included No
Drain Location Center