X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2287-4-0 "Devonshire" Pedestal Basin

Item: K2287-4-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $188.00

Price: $138.74 (Pricing is for White)



Details and Dimensions

Height 9"
Width 19-3/4"
Length 24-1/8"
Construction Vitreous China
Faucet Hole Configuration 4'' Centerset
Additional Information 4'' Center Set Application