X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2287-4-96 "Devonshire" Pedestal Basin

Item: K2287-4-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 19-3/4"
Length 24-1/8"
Construction Vitreous China
Faucet Hole Configuration 4'' Centerset
Additional Information 4'' Center Set Application