Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2286-1-0 "Devonshire" Pedestal Bathroom Sink

Item: K2286-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single-hole
Length 24-1/8"
Width 19-3/4"
Depth 33-1/2"
Height 33-1/2"
Overall Size 24-1/8 x 19-3/4 x 33-1/2
Bowl Length 17"
Bowl Width 12"
Bowl Depth 4-7/8"
Sink Shape Unique
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Pedestal Base Included Yes
Shown With Fairfax Faucet Model # (K-12181)
Number of Bowls 1