X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2282-0 "Camber" Self Rimming Bathroom Sink

Item: K2282-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 21"
Width 20-7/8"
Depth 6-7/8"
Overall Size 21 x 20-7/8 x 6-7/8
Bowl Length 14"
Bowl Depth 5"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1