X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2282-10-0 "Camber" Self Rimming Bathroom Sink

Item: K2282-10-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $698.60

Price: $542.81 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 10'' Widespread
Faucet Centers 10'' Centers
Length 21"
Width 20-7/8"
Depth 6-7/8"
Height 6-7/8"
Overall Size 21 x 20-7/8 x 6-7/8
Bowl Length 14"
Bowl Depth 5"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/16"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Shown With Finial Fundamentals Faucet Model # (K-310-4)
Number of Bowls 1