Kohler K2279-8-0 "Devonshire" Self Rimming Bathroom Sink

Item: K2279-8-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $132.56 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 19-3/4"
Width 16-7/8"
Height 8"
Overall Size 19-3/4'' x 16-7/8'' x 8''
Bowl Length 17"
Bowl Width 11"
Bowl Depth 4-1/2"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included No
ADA Compliant Yes
Number of Bowls 1