X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2269-1-G9 "Memoirs Stately" Console Bathroom Sink

Item: K2269-1-G9
Finish: Sandbar
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single-Hole
Length 30"
Width 21-3/4"
Depth 8-5/8"
Height 8-5/8"
Overall Size 30 x 21-3/4 x 8-5/8
Bowl Length 18"
Bowl Width 14"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Sink Construction Fireclays
Shown With Memoirs Classic Faucet Model # (K4544C)
Features Above-The-Counter
Includes Lavatory Accessory Pack
Number of Bowls 1