X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K22688-95 "Memoirs Stately" Pedestal Bathroom Sink

Item: K22688-95
Finish: Ice Grey
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 30"
Width 21-3/4"
Depth 34-3/4"
Height 34-3/4"
Overall Size 30 x 21-3/4 x 34-3/4
Bowl Length 18"
Bowl Width 14"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Fireclay
Sink Construction Fireclays
Shown With Finial Traditional Faucet
Includes "Rubber Pads, Accessory Pack"
Includes Metal Pop-Up Drain No
Number of Bowls 1