Kohler K2268-8-7 "Memoirs Stately" Pedestal Bathroom Sink
| Item: | K2268-8-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,131.47 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' Centers |
| Length | 21-3/4" |
| Width | 30" |
| Height | 34-3/4" |
| Bowl Length | 14" |
| Bowl Width | 18" |
| Bowl Depth | 5" |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Fireclay |
| Shown With | Finial Traditional Faucet |
| Includes | Rubber Pads, Accessory Pack |
| Includes Metal Pop-Up Drain | No |
| Product Specifications |
| Installation Guide |
| Warranty |


