Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2268-1-0 "Memoirs Stately" Pedestal Bathroom Sink

Item: K2268-1-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $994.65

Price: $762.41 (Pricing is for White)

Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single-hole
Length 30"
Width 21-3/4"
Depth 34-3/4"
Height 34-3/4"
Overall Size 30 x 21-3/4 x 34-3/4
Bowl Length 18"
Bowl Width 14"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Pedestal Base Included Yes
Shown With Memoirs Stately Faucet Model # (K-454-4S)
Number of Bowls 1