Kohler K2268-1-K4 "Memoirs Stately" Pedestal Bathroom Sink
| Item: | K2268-1-K4 |
| Finish: | Cashmere |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $983.94 (Pricing is for Cashmere)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | Single-hole |
| Length | 30" |
| Width | 21-3/4" |
| Height | 34-3/4" |
| Overall Size | 30'' x 21-3/4'' x 34-3/4'' |
| Bowl Length | 18" |
| Bowl Width | 14" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Fireclay |
| Pedestal Base Included | Yes |
| Shown With | Memoirs Stately Faucet Model # (K-454-4S) |
| Product Specifications |
| Installation Guide |
| Warranty |


