Kohler K2267-95 "Memoirs Stately" Pedestal Base
| Item: | K2267-95 |
| Finish: | Ice Grey |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $231.82 (Pricing is for Ice Grey)
Details and Dimensions
| Features | • Pedestal Only |
| Sink Installation Type | Pedestal |
| Warranty |


