X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2259-8-96 "Memoirs Classic" Pedestal Basin

Item: K2259-8-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $788.55

Price: $632.42 (Pricing is for Biscuit)



Details and Dimensions

Height 8-7/8"
Width 27"
Length 22"
Construction Fireclay
Features Basin Only
Faucet Hole Configuration 8'' Widespread
Bowl Depth 5-3/8"
Bowl Length 15"
Bowl Width 18"
Shown With Memoirs Faucet
Sink Installation Type Pedestal
Drain Hole Size 1-3/4"
Drain Included No
Drain Location Center
Faucet Centers 8'' Centers
Faucet Hole Diameter 1-3/8"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Front