Kohler K2259-4-0 "Memoirs" Pedestal Basin

Item: K2259-4-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $462.04 (Pricing is for White)



Details and Dimensions

Height 8-7/8"
Width 22"
Length 27"
Construction Vitreous China
Additional Information 4'' Center Set Application
Fits These Models K2267