X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2259-4-K4 "Memoirs" Pedestal Basin

Item: K2259-4-K4
Finish: Cashmere
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-7/8"
Width 22"
Length 27"
Construction Vitreous China
Faucet Hole Configuration 4'' Centerset
Additional Information 4'' Center Set Application
Fits These Models K2267