X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2259-4-7 "Memoirs" Pedestal Basin

Item: K2259-4-7
Finish: Black
Online Availability: Please call for availability.
Select Finish:

List Price: $906.80

Price: $727.25 (Pricing is for Black)



Details and Dimensions

Height 8-7/8"
Width 22"
Length 27"
Construction Vitreous China
Faucet Hole Configuration 4'' Centerset
Additional Information 4'' Center Set Application
Fits These Models K2267