Kohler K2258-1-0 "Memoirs Classic" Pedestal Bathroom Sink

Item: K2258-1-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $634.81 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single-hole
Length 27"
Width 22"
Height 35"
Overall Size 27'' x 22'' x 35''
Bowl Length 18"
Bowl Width 15"
Bowl Depth 5-3/8"
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Pedestal Base Included Yes