X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2258-4-0 "Memoirs Classic" Pedestal Bathroom Sink

Item: K2258-4-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $838.90

Price: $644.39 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 27"
Width 22"
Depth 35"
Height 35"
Overall Size 27 x 22 x 35
Bowl Length 18"
Bowl Width 15"
Bowl Depth 5-3/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Pedestal Base Included Yes
Number of Bowls 1