X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2239-4-0 "Memoirs Classic" Pedestal Basin

Item: K2239-4-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $277.00

Price: $215.23 (Pricing is for White)



Details and Dimensions

Height 8"
Width 24"
Length 19-3/4"
Construction Fireclay
Features Basin Only
Faucet Hole Configuration 4'' Centerset
Bowl Depth 5-1/4"
Bowl Length 12"
Bowl Width 15"
Shown With Revival Faucet
Sink Installation Type Pedestal
Drain Hole Size 1-3/4"
Drain Included No
Drain Location Center
Faucet Centers 4'' Centers
Faucet Hole Diameter 1-1/4"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Front