X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2239-4-47 "Memoirs Classic" Pedestal Basin

Item: K2239-4-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 8"
Width 24"
Length 19-3/4"
Construction Fireclay
Features Basin Only
Faucet Hole Configuration 4'' Centerset
Bowl Depth 5-1/4"
Bowl Length 12"
Bowl Width 15"
Shown With Revival Faucet
Sink Installation Type Pedestal
Drain Hole Size 1-3/4"
Drain Included No
Drain Location Center
Faucet Centers 4'' Centers
Faucet Hole Diameter 1-1/4"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Front