Kohler K2227-0 Wall Hung Bathroom Sink
| Item: | K2227-0 |
| Finish: | White |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Length | 8-5/8" |
| Width | 9-5/8" |
| Height | 11-3/4" |
| Overall Size | 8-5/8'' x 9-5/8'' x 11-3/4'' |
| Installation Hardware Included | No |
| Features | • "Wall-Mount Shroud Only, Sink Basin Sold Separately" |
| Warranty |


