Kohler K2223-96 "Portrait" Pedestal Base
| Item: | K2223-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $230.33 (Pricing is for Biscuit)
Details and Dimensions
| Height | 26-1/8" |
| Width | 8-3/4" |
| Construction | Vitreous China |
| Features | • Pedistal Only |
| Sink Installation Type | Pedestal |
| Installation Guide |
| Warranty |


