Kohler K2222-8-96 "Portrait" Pedestal Basin
| Item: | K2222-8-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $504.94 (Pricing is for Biscuit)
Details and Dimensions
| Height | 9-1/4" |
| Width | 27" |
| Length | 19-3/8" |
| Construction | Vitreous China |
| Features | • Basin Only |
| Bowl Depth | 7-1/4" |
| Bowl Length | 12" |
| Bowl Width | 22" |
| Shown With | Antique Faucet |
| Sink Installation Type | Pedestal |
| Drain Hole Size | 1-3/4" |
| Drain Included | No |
| Drain Location | Center |
| Faucet Centers | 8'' Centers |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Includes Metal Pop-Up Drain | No |
| Overflow | Yes |
| Overflow Location | Front |
| Warranty |


