X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2222-4-0 "Portrait" Pedestal Basin

Item: K2222-4-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $547.25

Price: $425.21 (Pricing is for White)



Details and Dimensions

Height 9-1/4"
Width 19-3/8"
Length 27"
Construction Vitreous China
Faucet Hole Configuration 4'' Centerset
Additional Information 4'' Center Set Application
Fits These Models K2223