Kohler K2222-4-95 "Portrait" Pedestal Basin
| Item: | K2222-4-95 |
| Finish: | Ice Grey |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $504.94 (Pricing is for Ice Grey)
Details and Dimensions
| Height | 9-1/4" |
| Width | 19-3/8" |
| Length | 27" |
| Construction | Vitreous China |
| Additional Information | 4'' Center Set Application |
| Fits These Models | K2223 |
| Warranty |


