X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2222-1-47 "Portrait" Pedestal Basin

Item: K2222-1-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

List Price: $711.45

Price: $570.58 (Pricing is for Almond)



Details and Dimensions

Height 9-1/4"
Width 27"
Length 19-3/8"
Construction Vitreous China
Features Basin Only
Faucet Hole Configuration Single-Hole
Bowl Depth 7-1/4"
Bowl Length 12"
Bowl Width 22"
Sink Installation Type Pedestal
Drain Hole Size 1-3/4"
Drain Included No
Drain Location Center
Faucet Hole Diameter 1-3/8"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Front