Kohler K2221-8-96 "Portrait" Pedestal Bathroom Sink
| Item: | K2221-8-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $735.27 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 27" |
| Width | 19-3/8" |
| Height | 34" |
| Overall Size | 27'' x 19-3/8'' x 34'' |
| Bowl Length | 22" |
| Bowl Width | 12" |
| Bowl Depth | 7-1/4" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Pedestal Base Included | Yes |
| Shown With | Coralais Decorator Faucet |
| Product Specifications |
| Warranty |


