Kohler K2221-4-0 "Portrait" Pedestal Bathroom Sink

Item: K2221-4-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $548.10 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 27"
Width 19-3/8"
Height 34"
Bowl Length 22"
Bowl Width 12"
Bowl Depth 7-1/4"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes
Shown With 8" Centers; Coralais Decorator Faucet