X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K222110 "Portrait" Pedestal Bathroom Sink

Item: K222110
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $796.70

Price: $619.03 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single-hole
Length 27"
Width 19-3/8"
Height 36-1/2"
Overall Size 36-1/2'' x 27'' x 19-3/8''
Bowl Length 22"
Bowl Width 12"
Bowl Depth 7-1/4"
Sink Shape Oval
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Pedestal Base Included Yes
Number of Bowls 1