Kohler K2220-0 "Vintage" Self Rimming Bathroom Sink
| Item: | K2220-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $366.47 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | No Faucet Holes |
| Length | 24" |
| Width | 15" |
| Height | 8-1/4" |
| Overall Size | 24'' x 15'' x 8-1/4'' |
| Bowl Length | 21" |
| Bowl Width | 12" |
| Bowl Depth | 4-7/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| Shown With | Antique Faucet Model # (K-1084) |
| ADA Compliant | Yes |
| Includes | Adjustable Linkage |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


